Page 1 of 17

Next

Compare
C150T020N056

COMPARE

C150T020N056

Description
C150T020N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T020S1A

BDI # 283715

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Request A Price QTY
C350T020N210

COMPARE

C350T020N210

Description
C350T020N210 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350T020S1A

BDI # 285210

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Request A Price QTY
C200B020N140LK

COMPARE

C200B020N140LK

Description
C200B020N140LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C200B020LKA

BDI # 284735

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Request A Price QTY
C200B020N056L1

COMPARE

C200B020N056L1

Description
C200B020N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200B020L1A

BDI # 283745

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Request A Price QTY
056WM0016A 00200K1

COMPARE

056WM0016A 00200K1

Description
056WM0016A 00200K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60818

BDI # 288350

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 10.128

Price Inventory : Available to order
Request A Price QTY