Page 1 of 18

Next

Compare
140CM0028A 00300K1

COMPARE

140CM0028A 00300K1

Description
140CM0028A 00300K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60287

BDI # 288214

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Request A Price QTY
C350B030N180LKE

COMPARE

C350B030N180LKE

Description
C350B030N180LKE SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B030LKA

BDI # 285094

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY
C350B030N180L1E

COMPARE

C350B030N180L1E

Description
C350B030N180L1E SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B030L1A

BDI # 285093

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY
C350B030N180K1E

COMPARE

C350B030N180K1E

Description
C350B030N180K1E SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B030K1A

BDI # 285092

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY
C350T030N210

COMPARE

C350T030N210

Description
C350T030N210 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350T030S1A

BDI # 285212

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Request A Price QTY