Page 1 of 4

Next

Compare
056DM1A 6.2 A1 STD NRRWF

COMPARE

056DM1A 6.2 A1 STD NRRWF

Description
056DM1A 6.2 A1 STD NRRWF APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85908

BDI # 289194

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 291.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 2.794
Nominal Center Distance - Inch: 0.11
Other Features: Double Reduction | Clamp Collar | Shaft Offset
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Request A Price QTY
C350B006N180K1

COMPARE

C350B006N180K1

Description
C350B006N180K1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B006K1A

BDI # 285068

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 286.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY
C350B006N180L1

COMPARE

C350B006N180L1

Description
C350B006N180L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350B006L1A

BDI # 285069

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 286.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY
C350B006N210LK

COMPARE

C350B006N210LK

Description
C350B006N210LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350B006LKA

BDI # 285168

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 286.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Request A Price QTY
C350S006N210

COMPARE

C350S006N210

Description
C350S006N210 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 210C350S006S1A

BDI # 285196

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 286.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 20.37

Price Inventory : Available to order
Request A Price QTY