Page 1 of 8

Next

Compare
C350T075N140

COMPARE

C350T075N140

Description
C350T075N140 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350T075S1A

BDI # 284965

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY
C150T075N056

COMPARE

C150T075N056

Description
C150T075N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T075S1A

BDI # 283722

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Request A Price QTY
140C350S075S1A

COMPARE

140C350S075S1A

Description
140C350S075S1A GEAR REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350S075S1A

BDI # 284950

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY
C200T075N056

COMPARE

C200T075N056

Description
C200T075N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200T075S1A

BDI # 283826

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Request A Price QTY
C350B075N140K1

COMPARE

C350B075N140K1

Description
C350B075N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350B075K1A

BDI # 284914

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY