Page 1 of 6

Next

Compare
056CM0016A 00860L1

COMPARE

056CM0016A 00860L1

Description
056CM0016A 00860L1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94889L1

BDI # 21449887

Features

Mounting Frame: 56/140
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.315

Price Inventory : In stock
$ 3,835.71 / each QTY
210CM0028A 00860K1

COMPARE

210CM0028A 00860K1

Description
210CM0028A 00860K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60320

BDI # 288243

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.594

Price Inventory : Available to order
Request A Price QTY
C350T086N140

COMPARE

C350T086N140

Description
C350T086N140 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350T086S1A

BDI # 284967

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Request A Price QTY
C350S086N180

COMPARE

C350S086N180

Description
C350S086N180 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C350S086S1A

BDI # 285140

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 19.87

Price Inventory : Available to order
Request A Price QTY

COMPARE

56CM16B-86.0-L2-STD

Description
56CM16B-86.0-L2-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANG

MASTER POWER TRANS

Part # M627719

BDI # 21449891

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 20.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.313

Price Inventory : Available to order
Request A Price QTY