Page 1 of 4

Next

Compare
12B-110A

COMPARE

12B-110A

Description
12B-110A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003152

BDI # 18119564

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-110A

COMPARE

06B-110A

Description
06B-110A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001361

BDI # 18117881

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
10B-2-110A

COMPARE

10B-2-110A

Description
10B-2-110A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002647

BDI # 18119104

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-2-110A

COMPARE

06B-2-110A

Description
06B-2-110A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001420

BDI # 18117933

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-3-110A

COMPARE

08B-3-110A

Description
08B-3-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002349

BDI # 18118832

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.509

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.744
Pitch Diameter - Millimeter: 444.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY