Page 1 of 20

Next

Compare
08BTB114

COMPARE

08BTB114

Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB114

BDI # 613345

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 18.146
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.439
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569924
Pitch Diameter - Millimeter: 460.91
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
10BTB114

COMPARE

10BTB114

Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10BTB114

BDI # 613882

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569054
Pitch Diameter - Millimeter: 576.13
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
E10C114

COMPARE

E10C114

Description
E10C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10C114

BDI # 608333

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 22.682
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.049
Other Features: Triplex Type
Global Part Number GPN: 570076
Pitch Diameter - Millimeter: 576.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12A114

COMPARE

12A114

Description
12A114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A114

BDI # 614773

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 27.219
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.659
Other Features: Simplex Type
Global Part Number GPN: 570516
Pitch Diameter - Millimeter: 691.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
16C114

COMPARE

16C114

Description
16C114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16C114

BDI # 615906

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 36.292
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 36.878
Other Features: Simplex Type
Global Part Number GPN: 570373
Pitch Diameter - Millimeter: 921.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY