60B66

COMPARE

60B66

Description
60B66 ROLLER CHAIN SPROCKET ; 66T 16.160" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B66

BDI # 746973

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A66

COMPARE

60A66

Description
60A66 ROLLER CHAIN SPROCKET ; 66T 16.160" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A66

BDI # 746656

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.195
Pitch Diameter - Millimeter: 400.355
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY