75G-8M-12-2012

COMPARE

75G-8M-12-2012

Description
75G-8M-12-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20530368

BDI # 420640

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 20
Face Width - Inch: 0.787

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577287
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
75G-8M-21-2517

COMPARE

75G-8M-21-2517

Description
75G-8M-21-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20530369

BDI # 420641

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 30
Face Width - Inch: 1.181

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577279
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
75G-8M-62-3020

COMPARE

75G-8M-62-3020

Description
75G-8M-62-3020 TAPER LOCK SPROCKET ; 8M SERIES BELT 75 TEETH

CONTINENTAL

Part # 20530417

BDI # 21506915

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
$ 293.53 / each QTY