GF100SD-INS

COMPARE

GF100SD-INS

Description
GF100SD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF100SD-INS

BDI # 24657941

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 13.61
Outside Diameter - Millimeter: 345.694

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type: Jaw Coupling
Torque: 175000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF100CS-PBH

COMPARE

GF100CS-PBH

Description
GF100CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF100CS-PBH

BDI # 24657936

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 12.8

Length Thru Bore - Millimeter: 145.8
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
GF100HT-INS

COMPARE

GF100HT-INS

Description
GF100HT-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF100HT-INS

BDI # 24657938

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 13.61
Outside Diameter - Millimeter: 345.694

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Hi-Temperature | White
Coupling Type: Jaw Coupling
Torque: 345000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF100MD-INS

COMPARE

GF100MD-INS

Description
GF100MD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF100MD-INS

BDI # 24657939

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 13.61
Outside Diameter - Millimeter: 345.694

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Medium Duty | Dark Blue
Coupling Type: Jaw Coupling
Torque: 345000In-Lbs

Price Inventory : Available to order
Request A Price QTY
GF100XD-INS

COMPARE

GF100XD-INS

Description
GF100XD-INS COUPLING INSERT ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF100XD-INS

BDI # 24657943

Features

Component: Insert
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 13.61
Outside Diameter - Millimeter: 345.694

Other Features: Components May or May Not Intermix Among Brands | Go-Flex | Extreme Duty | Black
Coupling Type: Jaw Coupling
Torque: 550000In-Lbs

Price Inventory : Available to order
Request A Price QTY