Page 1 of 13

Next

Compare
80-4B40

COMPARE

80-4B40

Description
80-4B40 QUAD SPROCKET

LINN GEAR

Part # 80-4B40

BDI # 590322

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
AK134-1-7/16

COMPARE

AK134-1-7/16

Description
AK134-1-7/16 V-BELT PULLEY ; 1 GROOVE 1-7/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK134-1-7/16

BDI # 737612

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Outside Diameter - Millimeter: 336.55
Bore - Millimeter: 36.525
Bore - Inch: 1.438

Global Part Number GPN: 587320
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
80BS40-2

COMPARE

80BS40-2

Description
80BS40-2 ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.310"OD 2" BORE

POWERDRIVE LLC

Part # 80BS40-2

BDI # 747824

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
3C130E

COMPARE

3C130E

Description
3C130E V-BELT PULLEY ; 13.40" OD 3 GROOVE E BUSHING CAST IRON

POWERDRIVE LLC

Part # 3C130E

BDI # 742999

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588051
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
4C130E

COMPARE

4C130E

Description
4C130E V-BELT PULLEY ; 13.40" OD 4 GROOVE E BUSHING CAST IRON

POWERDRIVE LLC

Part # 4C130E

BDI # 744040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.4
Outside Diameter - Millimeter: 340.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588186
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY