Page 1 of 4

Next

Compare
80A43

COMPARE

80A43

Description
80A43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A43

BDI # 747539

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.7

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.263
Pitch Diameter - Millimeter: 347.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
AK144-1-3/16

COMPARE

AK144-1-3/16

Description
AK144-1-3/16 V-BELT PULLEY ; 1 GROOVE 1-3/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK144-1-3/16

BDI # 737616

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 30.175
Bore - Inch: 1.188

Global Part Number GPN: 587323
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
AK144-1-7/16

COMPARE

AK144-1-7/16

Description
AK144-1-7/16 V-BELT PULLEY ; 1 GROOVE 1-7/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK144-1-7/16

BDI # 737617

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 36.525
Bore - Inch: 1.438

Global Part Number GPN: 587324
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
AK144-1

COMPARE

AK144-1

Description
AK144-1 V-BELT PULLEY ; 1 GROOVE 1" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK144-1

BDI # 737615

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 25.4
Bore - Inch: 1

Global Part Number GPN: 587322
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
AK144H

COMPARE

AK144H

Description
AK144H V-BELT PULLEY ; 1 GROOVES 14-1/4" OD BUSHED

POWERDRIVE LLC

Part # AK144H

BDI # 737619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.25
Outside Diameter - Millimeter: 361.95
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586883
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY