60BS60-1-7/16
Description
60BS60-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 1-7/16" BORE
Part # 60BS60-1-7/16
BDI # 746912
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS60-2-3/16
Description
60BS60-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2-3/16" BORE
Part # 60BS60-2-3/16
BDI # 746914
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60BS60-2-7/16
Description
60BS60-2-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2-7/16" BORE
Part # 60BS60-2-7/16
BDI # 746915
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
35V1500E
Description
35V1500E V-BELT PULLEY ; 15.00" OD 3 GROOVE CAST IRON E BUSHING
Part # 35V1500E
BDI # 743784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588127
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
50QD72-SK
Description
50QD72-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 72T 14.69" SK BUSHING
Part # 50QD72-SK
BDI # 746061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed