Page 1 of 2

Next

Compare
35V2360E

COMPARE

35V2360E

Description
35V2360E V-BELT PULLEY ; 23.60" OD 3 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 35V2360E

BDI # 743788

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588131
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
80B72

COMPARE

80B72

Description
80B72 ROLLER CHAIN SPROCKET ; 72T 23.500" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B72

BDI # 747960

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25V2360E

COMPARE

25V2360E

Description
25V2360E V-BELT PULLEY ; 23.60" OD 2 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 25V2360E

BDI # 742549

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588002
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY
65V2360J

COMPARE

65V2360J

Description
65V2360J V-BELT PULLEY ; 23.6" OD 6 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 65V2360J

BDI # 747215

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588831
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
45V2360F

COMPARE

45V2360F

Description
45V2360F V-BELT PULLEY ; 23.60" OD 4 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 45V2360F

BDI # 745065

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588262
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY