6C5M 385FT/REEL
Description
6C5M XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5M MARINE FUEL LINE
Part # 36581969
BDI # 1112638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Wire Braid | Bend Radius 1.3 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Inside Diameter - Millimeter:
7.95
Color:
Blue
3/8INX500FT PLANT MASTER RED 300PSI
Description
3/8X500 CL PLANT 300 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045326
BDI # 20542039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8X100 CLEAN MASTER PW4000 BLACK
Description
3/8X100 CLEAN PW4000 BLACK ; PRESSURE WASHER HOSE
Part # 46579423
BDI # 22285165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8INX400FT THERMO AG 570 ACID CHEMICAL
Description
3/8X400 AG SPRAY 600 ; AGRICULTURE HOSE
Part # 44651702
BDI # 18201690
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 4 Inch
Typical Use:
Agriculture | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8IN POWERCLEAN 3000 BLACK 1000FT/REEL
Description
3/8XLGRL 1000 CLEAN PW3000 BLK ; NON-RETURNABLE PRESSURE WASHER HOSE
Part # 46572401
BDI # 18201697
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Black