25B10H

COMPARE

25B10H

Description
25B10H ROLLER CHAIN SPROCKET ; 10HT 0.919" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B10H

BDI # 742508

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.809

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.919
Pitch Diameter - Millimeter: 20.549
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY