SBN10392

COMPARE

SBN10392

Description
SBN10392 BALL NUT ; POWERTRAC SBN 0631-1000 RH DBL CKT

NOOK INDUSTRIES

Part # SBN10392

BDI # 22853211

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 16.027
Number of Thread Starts: 4
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.062
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.71
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Request A Price QTY
SBN10409

COMPARE

SBN10409

Description
SBN10409 BALL NUT ; 0.631" DIA 0.2" LEAD LH POWERTRAC

NOOK INDUSTRIES

Part # SBN10409

BDI # 17001211

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 16.027
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.062
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.71
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Request A Price QTY
PT-03

COMPARE

PT-03

Description
PT-03 LOCKNUT ; .664-32 THRAED 1.062IN OD 0.229IN THK

WHITTET-HIGGINS

Part # PT-03

BDI # 967340

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Outside Diameter - Millimeter: 26.975
Other Features: Precision

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
$ 5.08 / each QTY
NT-03

COMPARE

NT-03

Description
NT-03 LOCKNUT ; .664-32 THREAD 1.062IN OD 0.229IN THK

WHITTET-HIGGINS

Part # NT-03

BDI # 967621

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.062
Outside Diameter - Millimeter: 26.975
Other Features: Thin Section Locknut

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Request A Price QTY
SBN10325

COMPARE

SBN10325

Description
SBN10325 BALL NUT ; 0.631" DIA 0.2" LEAD RH POWERTRAC

NOOK INDUSTRIES

Part # SBN10325

BDI # 17001210

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 16.027
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.062
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.938-16 UN-2A Thread
Overall Length - Inch: 1.71
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Request A Price QTY