25B14H

COMPARE

25B14H

Description
25B14H ROLLER CHAIN SPROCKET ; 14HT 1.246" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B14H

BDI # 742512

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.246
Pitch Diameter - Millimeter: 28.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY