BL-04

COMPARE

BL-04

Description
BL-04 LOCKNUT ; 32TPI 1.62" OD 0.69" THK

WHITTET-HIGGINS

Part # BL-04

BDI # 966542

Features

Thread Size: 0.781-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.62
Outside Diameter - Millimeter: 41.148
Other Features: Mechanical Lock | M4 Lock Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16.002

Price Inventory : Available to order
Request A Price QTY