35BS14H-7/8

COMPARE

35BS14H-7/8

Description
35BS14H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 14T 1.870" OD 7/8" BORE

POWERDRIVE LLC

Part # 35BS14H-7/8

BDI # 743543

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.868
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS14H-1/2

COMPARE

35BS14H-1/2

Description
35BS14H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 14T 1.870" OD 1/2" BORE

POWERDRIVE LLC

Part # 35BS14H-1/2

BDI # 743540

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.868
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35B14H

COMPARE

35B14H

Description
35B14H ROLLER CHAIN SPROCKET ; 14HT 1.870" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B14H

BDI # 743674

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.868
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY