25B22H

COMPARE

25B22H

Description
25B22H ROLLER CHAIN SPROCKET ; 22HT 1.889" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B22H

BDI # 742520

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.757

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.889
Pitch Diameter - Millimeter: 44.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
25A22H

COMPARE

25A22H

Description
25A22H ROLLER CHAIN SPROCKET ; 22HT 1.889" OD 3/8" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A22H

BDI # 742492

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.757

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.889
Pitch Diameter - Millimeter: 44.628
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY