085B-64A

COMPARE

085B-64A

Description
085B-64A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002072

BDI # 18118575

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.457
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-64A

COMPARE

083B-64A

Description
083B-64A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001970

BDI # 18118474

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.19

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.457
Pitch Diameter - Millimeter: 258.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY