100TLB25

COMPARE

100TLB25

Description
100TLB25 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB25

BDI # 585996

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H100BTL25

COMPARE

H100BTL25

Description
H100BTL25 ROLLER CHAIN SPROCKET ; 2517 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 100BTL25

BDI # 24345916

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100TLB25H

COMPARE

100TLB25H

Description
100TLB25H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 100TLB25H

BDI # 585977

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.974
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.645
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 253.34
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A25H

COMPARE

100A25H

Description
100A25H ROLLER CHAIN SPROCKET ; 25HT 10.650" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A25H

BDI # 740529

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.974

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.645
Pitch Diameter - Millimeter: 253.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY