Page 1 of 4

Next

Compare
80-2TLB32

COMPARE

80-2TLB32

Description
80-2TLB32 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 80-2TLB32

BDI # 589615

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80TLB32

COMPARE

80TLB32

Description
80TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB32

BDI # 585952

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80BTB32

COMPARE

80BTB32

Description
80BTB32 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 32 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 81018870

BDI # 20645207

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80QD32-SF

COMPARE

80QD32-SF

Description
80QD32-SF ROLLER CHAIN SPROCKET ; 1" PITCH 32T 10.75" SF BUSHING

POWERDRIVE LLC

Part # 80QD32-SF

BDI # 747990

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 259.14
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80BS32H-2

COMPARE

80BS32H-2

Description
80BS32H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 32T 10.75" OD 2" BORE

POWERDRIVE LLC

Part # 80BS32H-2

BDI # 747780

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.202
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.753
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 259.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY