Page 1 of 8

Next

Compare
100E27H

COMPARE

100E27H

Description
100E27H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 100E27H

BDI # 614345

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31181
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A27

COMPARE

100A27

Description
100A27 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A27

BDI # 614084

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Global Part Number GPN: 31371
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H100B27

COMPARE

H100B27

Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT

TSUBAKI

Part # H100B27

BDI # 914032

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H100R27

COMPARE

H100R27

Description
H100R27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH

BROWNING

Part # 3358389

BDI # 312303

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10947
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H100Q27

COMPARE

H100Q27

Description
H100Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH

BROWNING

Part # 3995800

BDI # 312296

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.445
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 11334
Pitch Diameter - Millimeter: 273.507
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY