P48-20M-170

COMPARE

P48-20M-170

Description
P48-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 170MM W

GATES

Part # 78824038

BDI # 1125757

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.637
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P48-20M-115

COMPARE

P48-20M-115

Description
P48-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 115MM W

GATES

Part # 78824037

BDI # 1125756

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.637
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P48-20M-230

COMPARE

P48-20M-230

Description
P48-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 230MM W

GATES

Part # 78824039

BDI # 1125758

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.637
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY