12B-3-49A

COMPARE

12B-3-49A

Description
12B-3-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003493

BDI # 18119883

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.705

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.047
Pitch Diameter - Millimeter: 297.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-49A

COMPARE

12B-49A

Description
12B-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003553

BDI # 18119955

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.705

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.047
Pitch Diameter - Millimeter: 297.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
12B-2-49A

COMPARE

12B-2-49A

Description
12B-2-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003333

BDI # 18119716

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.705

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.047
Pitch Diameter - Millimeter: 297.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 12B-1A49

COMPARE

PHS 12B-1A49

Description
PHS 12B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A49

BDI # 1285872

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.705

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.047
Pitch Diameter - Millimeter: 297.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 12B-1B49

COMPARE

PHS 12B-1B49

Description
PHS 12B-1B49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1B49

BDI # 1285968

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.705

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.047
Pitch Diameter - Millimeter: 297.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY