60B58

COMPARE

60B58

Description
60B58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B58

BDI # 746968

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.853

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.283
Pitch Diameter - Millimeter: 351.866
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A58

COMPARE

60A58

Description
60A58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A58

BDI # 746651

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.853

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.283
Pitch Diameter - Millimeter: 351.866
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY