50TLB70

COMPARE

50TLB70

Description
50TLB70 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB70

BDI # 585854

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50-2TLB70

COMPARE

50-2TLB70

Description
50-2TLB70 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB70

BDI # 589565

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50QD70-SK

COMPARE

50QD70-SK

Description
50QD70-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 70T 14.29" SK BUSHING

POWERDRIVE LLC

Part # 50QD70-SK

BDI # 746060

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50A70

COMPARE

50A70

Description
50A70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A70

BDI # 745658

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50B70

COMPARE

50B70

Description
50B70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B70

BDI # 746016

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY