Page 1 of 7

Next

Compare
2082B22

COMPARE

2082B22

Description
2082B22 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2082B22

BDI # 617604

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 14.053
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35921
Pitch Diameter - Millimeter: 356.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
32BTB22H

COMPARE

32BTB22H

Description
32BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32BTB22H

BDI # 618517

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 14.054
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569358
Pitch Diameter - Millimeter: 356.96
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160F22

COMPARE

160F22

Description
160F22 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 160F22

BDI # 616056

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31310
Pitch Diameter - Millimeter: 356.96
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
D160B22H

COMPARE

D160B22H

Description
D160B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B22

BDI # 17160050

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.11
Global Part Number GPN: 37191
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
32B22

COMPARE

32B22

Description
32B22 ROLLER CHAIN SPROCKET ; 35B/2" P 22T MPB

MARTIN SPROCKET & GR

Part # 32B22

BDI # 618537

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 14.054
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Simplex Type
Global Part Number GPN: 569572
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY