160TLB23

COMPARE

160TLB23

Description
160TLB23 TAPER-LOCK SPROCKET

LINN GEAR

Part # 160TLB23

BDI # 586124

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.688
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.752
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 373.07
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160TLB23H

COMPARE

160TLB23H

Description
160TLB23H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 160TLB23H

BDI # 586106

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.688
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.752
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 373.07
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY