H100BTL42

COMPARE

H100BTL42

Description
H100BTL42 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # 100BTL42

BDI # 24345934

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.43
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A42

COMPARE

100A42

Description
100A42 ROLLER CHAIN SPROCKET ; 42T 17.430" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A42

BDI # 740538

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY