H120BTL35

COMPARE

H120BTL35

Description
H120BTL35 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 35T TAPERLOCK W/HT

TSUBAKI

Part # 120BTL35

BDI # 919535

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB35

COMPARE

120TLB35

Description
120TLB35 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB35

BDI # 586044

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120BTL35

COMPARE

120BTL35

Description
120BTL35 ROLLER CHAIN SPROCKET ; 35 TEETH ANSI 120 TYPE B

IWIS DRIVE SYSTEMS

Part # 81017052

BDI # 20639293

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 16.734
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.567
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 425.04
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A35

COMPARE

120A35

Description
120A35 ROLLER CHAIN SPROCKET ; 35T 17.570" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A35

BDI # 740967

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.734

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.567
Pitch Diameter - Millimeter: 425.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY