Page 1 of 2

Next

Compare
240A18H

COMPARE

240A18H

Description
240A18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A18

BDI # 17159138

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.276

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.81
Pitch Diameter - Millimeter: 438.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D240C18H X 2 RSB

COMPARE

D240C18H X 2 RSB

Description
D240C18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240C18

BDI # 22382139

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 17.276
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.81
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 438.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D240B18H X 2 RSB

COMPARE

D240B18H X 2 RSB

Description
D240B18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240B18

BDI # 22382121

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 17.276
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.81
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 438.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D240A18H X 2 RSB

COMPARE

D240A18H X 2 RSB

Description
D240A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240A18

BDI # 22381709

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 17.276
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.81
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 438.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
240A18

COMPARE

240A18

Description
240A18 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A18

BDI # 617801

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 17.276
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.81
Global Part Number GPN: 31566
Pitch Diameter - Millimeter: 438.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY