50B95

COMPARE

50B95

Description
50B95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B95

BDI # 746021

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A95

COMPARE

50A95

Description
50A95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A95

BDI # 745663

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.903

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.268
Pitch Diameter - Millimeter: 480.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY