OV200X100

COMPARE

OV200X100

Description
OV200X100 SUCTION HOSE ; 2.32" ODX100' POLYURETHANE

KURIYAMA

Part # OV200X100

BDI # 21573585

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.32
Outside Diameter - Millimeter: 58.928
Other Features: 7" Minimum Bend Radius | Oil Resistant
Typical Use: Material Clutch

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : Available to order
Request A Price QTY