Page 1 of 2

Next

Compare
20B51

COMPARE

20B51

Description
20B51 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B51

BDI # 617155

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 20.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.016
Other Features: Simplex Type
Global Part Number GPN: 570091
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A51

COMPARE

100A51

Description
100A51 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A51

BDI # 614108

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 20.305
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.016
Global Part Number GPN: 31395
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20A51

COMPARE

20A51

Description
20A51 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A51

BDI # 617065

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 20.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 21.016
Other Features: Simplex Type
Global Part Number GPN: 569317
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D100B51 MTO

COMPARE

D100B51 MTO

Description
D100B51 MTO SPK ROLLER ; DBL BORE 3 1/2" QT#0319063-14

MARTIN SPROCKET & GR

Part # D100B51 MTO

BDI # 24093582

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.305

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.016
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 20B-1A51

COMPARE

PHS 20B-1A51

Description
PHS 20B-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A51

BDI # 1286641

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 20.305

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 21.016
Pitch Diameter - Millimeter: 515.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY