80B65

COMPARE

80B65

Description
80B65 ROLLER CHAIN SPROCKET ; 65T 21.270" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B65

BDI # 747958

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80A65

COMPARE

80A65

Description
80A65 ROLLER CHAIN SPROCKET ; 65T 21.270" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A65

BDI # 747555

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY