Page 1 of 2

Next

Compare
H35BTL24

COMPARE

H35BTL24

Description
H35BTL24 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 24T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL24

BDI # 919565

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35TLB24

COMPARE

35TLB24

Description
35TLB24 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB24

BDI # 585718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35-2TLB24H

COMPARE

35-2TLB24H

Description
35-2TLB24H TAPER-LOCK SPROCKET ; DOUBLE HARDENED

LINN GEAR

Part # 35-2TLB24H

BDI # 589496

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35B24H

COMPARE

35B24H

Description
35B24H ROLLER CHAIN SPROCKET ; 24HT 3.070" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B24H

BDI # 743684

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35QD24-JA

COMPARE

35QD24-JA

Description
35QD24-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T 3.070" JA BUSHING

POWERDRIVE LLC

Part # 35QD24-JA

BDI # 743715

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 72.97
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY