Features
Thread Size:
2.36-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.161
Outside Diameter - Millimeter:
80.289
Threads per Inch:
18
Nominal Thickness - Inch:
0.541
Nominal Thickness - Millimeter:
13.741
NSHM-12
Description
NSHM-12 LOCKNUT ; M60 X 2.0 THREAD 80.3MM OD 16.8MM THK
Part # NSHM-12
BDI # 966632
Features
Thread Size:
M60 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.161
Outside Diameter - Millimeter:
80.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.661
Nominal Thickness - Millimeter:
16.8