Page 1 of 2

Next

Compare
35-2TLB30

COMPARE

35-2TLB30

Description
35-2TLB30 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 35-2TLB30

BDI # 589500

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H35BTL30

COMPARE

H35BTL30

Description
H35BTL30 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 30T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL30

BDI # 919571

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35TL30-1610

COMPARE

35TL30-1610

Description
35TL30-1610 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.7" OD 1610 BUSHING

POWERDRIVE LLC

Part # 35TL30-1610

BDI # 743769

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 91.135
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35A30H

COMPARE

35A30H

Description
35A30H ROLLER CHAIN SPROCKET ; 30HT 3.790" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A30H

BDI # 743523

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35B30H

COMPARE

35B30H

Description
35B30H ROLLER CHAIN SPROCKET ; 30HT 3.790" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B30H

BDI # 743689

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.793
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY