48EFG4KXCRATE
Description
48EFG4K XCRATE HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511818
BDI # 22493185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX200FT SEA HORSE HW HOSE 300PSI
Description
3X200 BG FUEL 300SD ; OILFIELD HOSE
Part # 46880585
BDI # 18202161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT F AND B MASTER GRAY 250PSI
Description
3X100 FOOD XTREME 250SD GRAY ; FOOD AND BEVERAGE HOSE
Part # 31320268
BDI # 18201544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 18 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
76.2
Color:
Gray
3INX100FT F AND B MASTER WHITE 250PSI
Description
3X100 FOOD XTREME 250SD WHITE ; FOOD AND BEVERAGE HOSE
Part # 31320220
BDI # 18201536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
1 High Tensile Synthetic Textile with Static Conductive Filament and Resilient Monofilament Helix | Bend Radius 18 Inch
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals
Inside Diameter - Millimeter:
76.2
Color:
White
3INX100FT CELLAR MASTER F AND B 250PSI
Description
3X100 FOOD BEVERAGE 250SD WHIT ; FOOD AND BEVERAGE HOSE
Part # 31320183
BDI # 18201524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 18 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
76.2
Color:
White