14MX200S68-4535

COMPARE

14MX200S68-4535

Description
14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688

TIMKEN

Part # 14MX200S68-4535

BDI # 24301852

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX200S90-6050

COMPARE

14MX200S90-6050

Description
14MX200S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756689

TIMKEN

Part # 14MX200S90-6050

BDI # 24301854

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX200S20-3525

COMPARE

14MX200S20-3525

Description
14MX200S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756686

TIMKEN

Part # 14MX200S20-3525

BDI # 24301848

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX200S37-4030

COMPARE

14MX200S37-4030

Description
14MX200S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756687

TIMKEN

Part # 14MX200S37-4030

BDI # 24301850

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY