083B-25B

COMPARE

083B-25B

Description
083B-25B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001919

BDI # 18118423

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.217
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-25A

COMPARE

083B-25A

Description
083B-25A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001918

BDI # 18118422

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.217
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY