Page 1 of 3

Next

Compare
35-2TLB36

COMPARE

35-2TLB36

Description
35-2TLB36 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 35-2TLB36

BDI # 589503

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 109.29
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35QD36-SH

COMPARE

35QD36-SH

Description
35QD36-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" SH BUSHING

POWERDRIVE LLC

Part # 35QD36-SH

BDI # 743723

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 109.29
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BS36H-1

COMPARE

35BS36H-1

Description
35BS36H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 1" BORE

POWERDRIVE LLC

Part # 35BS36H-1

BDI # 743627

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 109.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS36H-7/8

COMPARE

35BS36H-7/8

Description
35BS36H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 7/8" BORE

POWERDRIVE LLC

Part # 35BS36H-7/8

BDI # 743633

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 109.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
35BS36H-5/8

COMPARE

35BS36H-5/8

Description
35BS36H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS36H-5/8

BDI # 743632

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.511
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 109.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY