W25 TL HUB

COMPARE

W25 TL HUB

Description
W25 TL HUB ; 4-7/8" OD BUSHED 4-3/8" PILOT DIA

DODGE

Part # 228012

BDI # 269405

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 44.45

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 1
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : In stock
$ 82.13 / each QTY
K25 TL HUB

COMPARE

K25 TL HUB

Description
K25 TL HUB

DODGE

Part # 207156

BDI # 266520

Features

Pilot Diameter - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 3.375
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 1.12
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 85.725

Price Inventory : Available to order
Request A Price QTY
S1U-DI-060M

COMPARE

S1U-DI-060M

Description
S1U-DI-060M DBL INTERLOCK BRG ; NON RETURNABLE

DODGE

Part # 023705

BDI # 241115

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw | 122.225MM Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Request A Price QTY
S1UDI065M;023706

COMPARE

S1UDI065M;023706

Description
S1UDI065M ; 023706 DBL INTERLOCK ; NON RETURNABLE

DODGE

Part # 023706

BDI # 22267650

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.875
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw | 122.225MM Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Request A Price QTY