35QD42-SH

COMPARE

35QD42-SH

Description
35QD42-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 42T 5.230" SH BUSHING

POWERDRIVE LLC

Part # 35QD42-SH

BDI # 743725

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 127.46
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35B42

COMPARE

35B42

Description
35B42 ROLLER CHAIN SPROCKET ; 42T 5.230" OD 19/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 35B42

BDI # 743694

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.229
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY