Page 1 of 10

Next

Compare
CJ 65/75B HUB CI RSB

COMPARE

CJ 65/75B HUB CI RSB

Description
CJ 65/75B HUB CI RSB

TIMKEN LOVEJOY

Part # 68514462061

BDI # 1403135

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling
Torque: 5530In-Lbs

Price Inventory : In stock
Loading Price
QTY
LH500 HUB 14T 12/24 SPLINE LOC

COMPARE

LH500 HUB 14T 12/24 SPLINE LOC

Description
LH500 HUB 14T 12/24 SPLINE LOC ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # 84527108642

BDI # 23204620

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 65A CI 2-1/8 1/2X1/4 KW

COMPARE

CJ 65A CI 2-1/8 1/2X1/4 KW

Description
CJ 65A CI 2-1/8 1/2X1/4 KW HUB ; 65A 65/75B CURVE JAW

TIMKEN LOVEJOY

Part # 68514464138

BDI # 596765

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH500 HUB 1 1/4X1/8KW

COMPARE

LH500 HUB 1 1/4X1/8KW

Description
LH500 HUB 1 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # 84527107849

BDI # 23204416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH500 HUB 2-1/4 1/2X1/4KW

COMPARE

LH500 HUB 2-1/4 1/2X1/4KW

Description
LH500 HUB 2-1/4 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # 84527107860

BDI # 23204438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 44.323
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY