NSH-21

COMPARE

NSH-21

Description
NSH-21 LOCKNUT ; 4.122-12 THREAD 5.44IN OD 0.94IN THK

WHITTET-HIGGINS

Part # NSH-21

BDI # 966609

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.44
Outside Diameter - Millimeter: 138.176
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 0.94
Nominal Thickness - Millimeter: 23.876

Price Inventory : Available to order
Request A Price QTY