Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Other Features:
Double Row | Double Interlock | With Set Screw | 141.3MM Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Pilot Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
38.887
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Outside Diameter - Millimeter:
142.875
Other Features:
Precision | Face Dia 4.858 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
101.295